Inductive Proximity Sensor, IGFW 015 GSP
IGFW 015 GSP inductive proximity sensors; Thread: M30×1,5; Operating distance sn: 14 mm non-flush
Catalog # EGEEP31441/10
Supplier: EGE ELKTRONIK SPEZIAL SENSOREN
Inductive Proximity Sensor, IGFW 015 GSP
Catalog # EGEEP31441/10
Supplier: EGE ELKTRONIK SPEZIAL SENSOREN
Jump to:
Product Details & Documents
These sensors are used in wet and warm processes and aggressive fluids.
- Resistant to roller oil
- For use at temperatures up to 120 °C
- Climatic proofed
- Reverse polarity protection
Also can be used in environments with heavily seeping oil and steel industry.
Ambient temperature: −25 to 120 °C
Switching frequency: 1000 Hz
Residual ripple: 10%
Current consumption max.: 4 mA
Switching current max.: 200 mA
Overcurrent release: 230 mA
Temperature deviation (25 to 70 °C): 10%; Temperature deviation (25 to 120 °C): 20%
Specifications
- Description:IGFW 015 GSP inductive proximity sensors; Thread: M30×1,5; Operating distance sn: 14 mm non-flush
- Cat. No.:EGEEP31441/10
- Protection class:IP 68 + IP 69K, EMC-class A
- Voltage:10...30 VDC; 2 V (Drop max)
- Output:Switching output, PNP-NO
- Material:PTFE



