Order Entry
Export
ContactUsLinkComponent
1,10-Phenanthroline hydrochloride monohydrate 97%
Toxic
Environment
1,10-Phenanthroline hydrochloride monohydrate 97%
Certificates
undefined
Toxic
Environment
1,10-Phenanthroline hydrochloride monohydrate 97%

Specification Test Results

  • Appearance:
    White to light yellow to light purple Powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    7 to 10 % (K.F.)
  • Sulfated ash:
    ≤0.2 %
  • Titration with HClO4:
    ≥96.0 %
  • UV:
    at 220 nm A: ≤0.06
  • Titration after Ion exchange:
    ≥99.0 % (on dry substance)
  • Membrane filtration test:
    (on 0.5 M soln.) Passes test
  • Suitability:
    (HPLC gradient) Passes test

Specification Test Results

Related Information