Order Entry
Export
ContactUsLinkComponent
Accessories for Stereomicroscopes, Stemi 305
Accessories for Stereomicroscopes, Stemi 305
Catalog # ZEIS4350639040000
Supplier:  ZEISS
Accessories for Stereomicroscopes, Stemi 305
Catalog # ZEIS4350639040000
Supplier:  ZEISS

Specifications

  • Magnification:
    0,8 - 4,0× (5:1)
  • Model:
    Stemi 305 cam E
  • Resolution:
    4 MP
  • Description:
    Microscope body Stemi 305 cam E, greenough system with integrated HD IP ethernet camera
  • Seq:
    02
  • Additional features:
    Viewing angle 45° with adjustable interocular distance 55 - 75 mm, eyepiece mount 30 mm with maximum field number 23 mm
  • Illumination:
    Integrated near vertical LED illumination
  • Working distance:
    110 mm
  • Pk:
    1

Specifications

About this item