Sweat Jackets, James & Nicholson JN 894
Supplier: COTTON CLASSICS HANDELS
Certificates
About this item
Men's workwear sweat jacket: 290 g/m², 70% combed ringspun cotton, 30% polyester material.
- Stand-up collar
- Ribbed cuffs on sleeve, and borders with elastane
- YKK zips
- Two side pockets with concealed zip, contrasting piping at the front and at the back
- Brushed inside
- 60° washable
- Suitable for tumble drying at low temperature
Specifications
- Catalog No:
- COTT02.0894NAVM
- COTT02.0894NAVL
- COTT02.0894NAV6XL
- COTT02.0894NAV5XL
- COTT02.0894NAV1XL
- COTT02.0894NAVS
- COTT02.0894NAV4XL
- COTT02.0894NAV3XL
- COTT02.0894NAV2XL
- Model:
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- James & Nicholson|JN 894
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- 70% combed ringspun cotton, 30% polyester
- Weight:
- 290 g/m²
- 290 g/m²
- 290 g/m²
- 290 g/m²
- 290 g/m²
- 290 g/m²
- 290 g/m²
- 290 g/m²
- 290 g/m²