VWR® PYREX® Fiber Glass Roving
Catalog # VWRU89219-589
Supplier: VWR Collection
Specifications
- Description:Fiber glass roving, 22 ft.
- Pk:12
Specifications
About this item
This fiber glass is made from fine glass fibres with diameters controlled to approximately 0,008 mm. This makes the glass pliable and easy to use. It contains minimal heavy metals and is suitable for use as a filtering medium.
Manufactured from No. 9989 glass.
Ordering information: This product is only sold in a case qty of 2,72 kg.
Packaging: Supplied in the form of roving approximately 50,8 mm in diameter by 67,05 cm long and packaged in 0.23 kg bags.