Order Entry
Export
ContactUsLinkComponent
 
Handheld Mid-High Vacuum Gauges, 1525
  ILMV1525C-02
Handheld Mid-High Vacuum Gauges, 1525
  ILMV1525C-02

 

  • Description:
    Handheld vacuum gauge
  • Seq:
    01
  • Pk:
    1

 

 

Handheld mid-high vacuum gauge helps in taking accurate vacuum readings at multiple sites.

  • Accurate vacuum measurement from 0,1 to 1999 millitorr
  • Portable unit connects quickly to any vacuum source
  • Operates on standard 9 V battery or using AC adapter
  • Meter dimensions: 92×31,7×146 mm
  • Range 0,001 to 1,3 mbar
  • Display 1 to 1300×10 to 3 mbar

The external thermocouple sensor reads results to a large LCD. Stands upright using optional protective frame case. Sensor coil cord extends from 30,4 to 121,9 cm to connect vacuum source using 3,17 mm NPT fitting. Available as standalone unit with thermocouple tube sensor or in convenient carrying case kit with frame case/stand, battery, AC adapter, and thermocouple tube sensor.