Vacuum Pump System, Wireless Remote
Catalog # KNFA306473/117578
Supplier: KNF
Specifications
- Flow rate:20 L/min
- Description:Vacuum pump system, wireless remote, 2 mbar, L×H: 365,1×423,9 mm
- Electrical supply:100 - 240V AC, 50 - 60 Hz
- Pk:1
Specifications
About this item
The wireless hand terminal provides a great amount of flexibility in your laboratory equipment layout.
- Wetted parts: PTFE, Ryton®, Kalrez®
- Free-air capacity: 0,7 CFM
- Noise level: 40 dB
- Port size: ⅜" hose barb
- Maximum temperature: 40 °C
Wireless remote features an intuitive touch screen and a rotational selection knob to enter in parameters such as the set point pressure or suction capacity of the system, units of measurement, and the operating language. Pump can be used in four different operating modes: evacuate, pressure control, automatic, and individual pressure function.
System can also be controlled via Windows® software (included), which provides a datalogging capability where pressure curves will show set point vs actual.