Order Entry
Export
ContactUsLinkComponent
 
Deoxycholic acid 98.5%
 
undefined
Deoxycholic acid 98.5%

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    172 to 178 °C
  • Loss on drying:
    ≤1 % (140 °C, 4 hrs) (under vacuum < 5 mmHg)
  • Residue after ignition:
    ≤0.2 %
  • Specific optical rotation:
    +53° to +57° (20 °C, 589 nm) (c=1, EtOH)
  • Titration with NaOH:
    98.0 to 102.0 % (On dried basis)