Order Entry
Export
ContactUsLinkComponent
2,5-Diphenyloxazole 99% for scintillation
2,5-Diphenyloxazole 99% for scintillation
Certificates
undefined
2,5-Diphenyloxazole 99% for scintillation

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    70 to 72 °C
  • Additional info:
    quench parameter to Norm.St.: > 73%
  • HPLC:
    ≥98.5 %
  • UV transmittance:
    ≥85 % (40% in toluene)
  • Color of solution:
    ≤50 APHA (40% in toluene)
  • Carbonyl compounds:
    ≤0.002 % (propionaldehyde)
  • Titrable acid or base:
    ≤0.0001 meq/g

Specification Test Results

Related Information