Order Entry
Export
ContactUsLinkComponent
1,4-Dimethylpiperazine 98.5%
Flammable
Corrosive
1,4-Dimethylpiperazine 98.5%
Certificates
undefined
Flammable
Corrosive
1,4-Dimethylpiperazine 98.5%

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4453 to 1.4473 (20°C, 589 nm)
  • Water:
    ≤0.3 %
  • GC:
    ≥98.0 %
  • Iron (Fe):
    ≤2 ppm
  • Potassium (K):
    ≤0.0025 %
  • Sodium (Na):
    ≤0.005 %
  • Strontium (Sr):
    ≤0.1 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %
  • Oxidizing substance (as NO3):
    ≤0.005 %

Specification Test Results

Related Information