Order Entry
Export
Orders LinkContactUsLinkComponent
Aluminized Neck Protection

Aluminized Neck Protection

300 mm
Catalog # JUTEHSN030KA-1
Supplier:   JUTEC
Aluminized Neck Protection
Catalog # JUTEHSN030KA-1
Supplier:  JUTEC
Aluminized Neck Protection

300 mm

Price
64,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Neck protection made of preox-aramide fabric.

  • Fabric resistant to flying sparks
  • Flexible, lightweight and soft
  • Including Velcro fastener
  • Suitable for Schuberth and Voss helmets
  • Universal dimensions
  • Weight: ~260 g/m²

Certifications: EN ISO 11612:2015.

Specifications
  • Length:
    300 mm
  • Cat. No.:
    JUTEHSN030KA-1
  • Risk area:
    Heat
  • Garment application:
    Industrial