ESD Trousers, AS11
Supplier: Portwest
Certificates
About this item
This unisex trouser is designed for safety and comfort and it is made of 65% polyester, 34% cotton, 1% conductive fibre. Specifically designed for the electronics industry and component handling.
- Suitable for use in ESD environments
- Half elasticated waist for a secure and comfortable fit
- six pockets for ample storage
- Easy access cargo pocket
- Side pockets
- Lightweight for enhanced wearer comfort
- Anti-static
Fabrics used in the ESD range are strong and durable. Carbon fibre woven through the fabric provides superb anti static protection.
Certifications: Tested to EN 61340-5-1, EN 1149-5. UKCA marked.
Specifications
- Catalog No:
- PRTWAS11NARS
- PRTWAS11NARL
- PRTWAS11NARM
- PRTWAS11NARXL
- PRTWAS11NARXXL
- Model:
- AS11
- AS11
- AS11
- AS11
- AS11
- Garment application:
- Electronics/semi-conductor
- Electronics/semi-conductor
- Electronics/semi-conductor
- Electronics/semi-conductor
- Electronics/semi-conductor
- Risk area:
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester, 34% cotton, 1% conductive fibre
- 65% polyester, 34% cotton, 1% conductive fibre
- 65% polyester, 34% cotton, 1% conductive fibre
- 65% polyester, 34% cotton, 1% conductive fibre
- 65% polyester, 34% cotton, 1% conductive fibre
- Weight:
- 460 g
- 500 g
- 480 g
- 520 g
- 540 g