Order Entry
Export
ContactUsLinkComponent
Tygon S3™ B-44-3 Tubing
Tygon S3™ B-44-3 Tubing
Catalog # VERNAAB00046
undefined
Tygon S3™ B-44-3 Tubing
Catalog # VERNAAB00046

Specifications

  • Tubing ext.Ø:
    22,10 mm
  • Tubing int.Ø:
    15,90 mm
  • Wall thickness:
    3,2 mm
  • Max. temperature:
    74 °C
  • Colour:
    Clear
  • Min. temperature:
    −45 °C
  • Pk:
    15 m

Specifications

About this item

Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odour of liquids moving through it, including soft drinks and juices.

  • Clear as glass for easy visual monitoring of flow
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Non-wetting properties allow easy cleaning and complete drainage
  • Contains no BPA or phthalates
  • Autoclavable

It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing. Light in weight and easy to handle, Tygon S3 B-44-3 tubing can be put into service quickly. It readily bends to accommodate abrupt corners and obstructions, requiring a minimium of couplings and fittings. It is ideal for applications such as food and beverage transfer and dispensing.

Hardness: 63 (shore A)