Order Entry
Export
ContactUsLinkComponent
Planetary Ball Mill, PM 300
Planetary Ball Mill, PM 300
Catalog # RETS20.570.0001
Supplier:  Retsch GmbH
Planetary Ball Mill, PM 300
Catalog # RETS20.570.0001
Supplier:  Retsch GmbH

Specifications

  • Final fineness:
    <1 µm
  • Description:
    PM 300 with 2 grinding stations, speed ratio 1:-2
  • Model:
    PM 300
  • Electrical:
    200 - 240 V, 50/60 Hz
  • Batch/sample volume:
    max 2×220 ml
  • For colloidal grinding:
    <0,1 µm
  • Grinding jar volumes:
    12 - 80 ml
  • Grinding stations:
    2
  • Max. size of feed granules:
    up to 10 mm*
  • Motor rating input:
    2,5 kW
  • Speed (sun wheel):
    50 - 800 min⁻¹
  • Speed ratio:
    1:-2
  • Weight:
    ~118 kg
  • W×D×H:
    745×525×580 mm
  • Pk:
    1

Specifications

About this item

The planetary ball mill PM 300 is a powerful and ergonomic benchtop model with two grinding stations for grinding jar volumes up to 500 ml.

  • Easy and safe clamping of the grinding jars thanks to lockable sun wheel
  • The Safety Slider prevents starting the machine without securely clamped jars
  • Perfect stability on the lab bench thanks to FFCS-technology
  • Up to 10 mm feed size and 0,1 µm final fineness
  • GrindControl to measure temperature and pressure inside the jar
  • Aeriation lids to control the atmosphere inside the jar
  • Ergonomic clamping unit with smooth surfaces

This setup allows for processing up to 2×220 ml sample material per batch. Thanks to the high maximum speed of 800 rpm, extremely high centrifugal forces result in very high pulverization energy and consequently in short processing times. 2 grinding stations for jars of min. 12 ml and max. 500 ml, jars of 12 to 80 ml can be stacked (two jars each). Bench top model, touch screen, storable SOPs and cycle programs, 5 different jar materials for dry and wet grinding.

The PM 300 is ideally suited for virtually all industries where the quality control process places the highest demands on purity, speed, fineness and reproducibility. Thanks to its enormous energy input of up to 64,4 times the acceleration of gravity, this mill is the perfect choice for tasks in research like mechanochemistry (mechanosynthesis, mechanical alloying and mechano-catalysis), or for ultrafine colloidal grinding on a nanometer scale.

Certifications: IP 20.

Grinding Jars

Product Information