Industrial Gloves, HyFlex® 11-571
Supplier: Ansell
Certificates
About this item
Ultra-lightweight design of HyFlex® 11-571 makes this N ISO CUT D & ANSI/ISEA 105-2024 CUT A4-rated safety glove 20% lighter without the use of harsh materials (vs. standard EN ISO CUT D & ANSI/ISEA 105-2024 CUT A4-rated gloves).
- Improved FORTIX™ Technology: up to 20% greater durability (vs. previous technology version)
- Next Generation single HPPE yarn developed with INTERCEPT™ Cut Resistance Technology for 3 times greater cut resistance (vs. similar gloves made of standard HPPE yarn)
- Touchscreen compatible/ ESD: Allows the wearer to work multiple touchscreen devices while keeping gloves on
- Washing temperature: 40 °C
Recommended for: Assembly of sharp parts, handling sharp metal parts, light duty stamping, maintenance.
Certifications: EN 388:2016 (4X43D), EN 16350
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ANSE11-571/6
- ANSE11-571/7
- ANSE11-571/10
- ANSE11-571/11
- ANSE11-571/5
- ANSE11-571/12
- ANSE11-571/8
- ANSE11-571/9
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Liner material:
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- Finish:
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4X43D), EN 16350
- EN 388:2016 (4X43D), EN 16350
- EN 388:2016 (4X43D), EN 16350
- EN 388:2016 (4X43D), EN 16350
- EN 388:2016 (4X43D), EN 16350
- EN 388:2016 (4X43D), EN 16350
- EN 388:2016 (4X43D), EN 16350
- EN 388:2016 (4X43D), EN 16350
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +