Hi-Vis Tablet Pocket Executive Vests, C357
: Portwest
This version of our classic Executive Vest, brings the same features, including multiple pockets for ample storage, with the addition of a zipped tablet pocket, which can accommodate tablets up to 10,5" without a case.
- Front zip opening for easy access
- 7 pockets for ample storage
- External tablet pocket for safe storage
- Two lower patch pockets
- Phone pocket
- ID card holder for ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Complies with RIS 3279-TOM for rail industry (orange only)
- Certified to EN ISO 20471 after 50X washes
Colour: Orange or Yellow
Weather conditions: Dark - high visibility, reflective clothing
: EN ISO 20471 Class 2; RIS 3279 TOM Issue 2 (orange only).
- Catalog No:
- PRTWC357YERXXXL
- PRTWC357YERXL
- PRTWC357YERXXL
- PRTWC357ORRXXXL
- PRTWC357YERS
- PRTWC357YER4XL
- PRTWC357ORRXL
- PRTWC357ORRXXL
- PRTWC357ORRM
- PRTWC357ORRS
- PRTWC357ORR4XL
- Model:
- C357
- C357
- C357
- C357
- C357
- C357
- C357
- C357
- C357
- C357
- C357
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Polyester warp knit
- Weight:
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²