Hi-Vis Breathable Winter Traffic Jackets, S461
Supplier: Portwest
Certificates
About this item
This garment was voted number one in its class by customers when tested against leading competitors. The breathable and waterproof qualities of the jacket ensure that you are kept 100% dry and comfortable at all times.
- Waterproof and breathable with taped seams to prevent water penetration
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- EN 342 protection against cold certified up to −40 °C
- Internal chest pocket
- Inner ribbed cuffs for warmth and comfort
- Drawcord adjustable hem
- Reflective tape for increased visibility
- Fully lined and padded to trap the heat and increase warmth
Certified to EN ISO 20471 after 50× washes.
Storm flap front to protect against the elements.
Four pockets for ample storage.
Concealed mobile phone pocket.
Two-way zip for quick and easy access.
Pack away hood for added functionality.
40+ UPF rated fabric to block 98% of UV rays.
Waterproof with taped seams preventing water penetration.
Durable, breathable, windproof and water resistant fabric.
Weather conditions: Dark, High visibility, reflective clothing
Certifications: EN ISO 20471 Class 3. EN 343 Class 3:2 X WP 10000 mm, MVP 10000 g/m²/24 hours. EN 342 0.345 (M².K/W), 2, X.
Specifications
- Catalog No:
- PRTWS461YERS
- PRTWS461YERM
- PRTWS461YERL
- PRTWS461YERXXXL
- PRTWS461YERXXL
- PRTWS461YERXL
- Model:
- S461
- S461
- S461
- S461
- S461
- S461
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester 300D Oxford, stain resistant finish, double PU coated
- 100% polyester 300D Oxford, stain resistant finish, double PU coated
- 100% polyester 300D Oxford, stain resistant finish, double PU coated
- 100% polyester 300D Oxford, stain resistant finish, double PU coated
- 100% polyester 300D Oxford, stain resistant finish, double PU coated
- 100% polyester 300D Oxford, stain resistant finish, double PU coated