Cole-Parmer® HI-200 Hybridisation Incubators
Use and recover volumes as low as 5 ml, ensuring preservation of precious samples.
- Rotational speed from 0 to 20 min⁻¹ and rocking speed up to 60 min⁻¹
- Radioactive-safe protective casing and nondrip tube design minimize risk to user
With excellent stability of ±0,1 °C within the tubes, these hybridisation incubators are great for nucleic hybridisation applications such as Northern, Southern, and Western blots.
Each incubator features two shakers—rotisserie shaker with rotational speed from 0 to 20 min⁻¹ (rpm) and platform shaker with rocking speed up to 60 oscillation/minute. A removable drip tray enables easy cleaning. Adjustable feet make leveling on uneven surfaces quick and easy.
: HI-200 and HI-200D-HC are supplied with drip tray, tube of silicon grease, and power cable. HI-200D-HC-T is supplied with 3× large tubes, drip tray, tube of silicon grease, and power cable. The HI-200-T is supplied with 4× large tubes, drip tray, tube of silicon grease, and power cable.
- Catalog No:
- TECN39455-02
- TECN39455-03
- TECN39455-06
- TECN39455-04
- Model:
- HI-200D-HC
- HI-200D-HC-T
- HI-200-T
- HI-200
- Temperature accuracy:
- ±0,3 °C
- ±0,3 °C
- ±0,3 °C
- ±0,3 °C
- Temperature range:
- Max. 100 °C
- Max. 100 °C
- Max. 80 °C
- Max. 80 °C
- Temperature set point resolution:
- 0,1 °C
- 0,1 °C
- 0,1 °C
- 0,1 °C
- Speed:
- 0 - 20 min⁻¹
- 0 - 20 min⁻¹
- 0 - 20 min⁻¹
- 0 - 20 min⁻¹
- Bottle capacity:
- Holds up to 24 mini or 6 large tubes
- Holds up to 24 mini or 6 large tubes
- Holds up to 16 mini or 4 large tubes
- Holds up to 16 mini or 4 large tubes
- Electrical:
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- Ext. W×D×H:
- 385×285×555 mm
- 385×285×555 mm
- 355×383×432 mm
- 355×383×432 mm