VWR® Cleanroom Gloves, Nitrile, Solid White, Class 10 / ISO 4
Supplier: VWR Collection
About this item
VWR® cleanroom nitrile gloves are manufactured from a synthetic copolymer of acrylonitrile, butadiene and methylacrylic acid, that provides reliable, durable and comfortable hand protection during demanding cleanroom applications.
- Beaded cuff
- Nitrile
- Silicone-free
- Low particle count
: N ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; CAT III; AQL 1.5
: 100 gloves per double bag, 10 bags per case.
4 Options Available Below
Product Details & Documents
VWR® cleanroom nitrile gloves are manufactured from a synthetic copolymer of acrylonitrile, butadiene and methylacrylic acid, that provides reliable, durable and comfortable hand protection during demanding cleanroom applications.
- Beaded cuff
- Nitrile
- Silicone-free
- Low particle count
: N ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; CAT III; AQL 1.5
: 100 gloves per double bag, 10 bags per case.
Specifications for Product Family
Specifications
- Catalog No:
- 112-6200
- 112-6202
- 112-6203
- 112-6204
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,09 - 0,12 mm
- 0,09 - 0,12 mm
- 0,09 - 0,12 mm
- 0,09 - 0,12 mm
- Finger thickness:
- 0,13 - 0,18 mm
- 0,13 - 0,18 mm
- 0,13 - 0,18 mm
- 0,13 - 0,18 mm
- Palm thickness:
- 0,11 - 0,15 mm
- 0,11 - 0,15 mm
- 0,11 - 0,15 mm
- 0,11 - 0,15 mm
- Tensile strength:
- ≥18 MPa
- ≥18 MPa
- ≥18 MPa
- ≥18 MPa
- Ultimate elongation:
- ≥500%
- ≥500%
- ≥500%
- ≥500%
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
Specifications
Product Family Options
Product Information
- Glove sizeColourLengthPackedAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.112-6200Ambidextrous / hand-specificAmbidextrousDisposable / reusableDisposableLatex / latex-freeLatex-freePowdered / powder-freePowder-freeCleanroom class10/ISO 4Cuff styleBeadedCuff thickness0,09 - 0,12 mmFinger thickness0,13 - 0,18 mmPalm thickness0,11 - 0,15 mmTensile strength≥18 MPaUltimate elongation≥500%SterilityNon sterile - Specifications:
More
Specifications
Cat. No.112-6202Ambidextrous / hand-specificAmbidextrousDisposable / reusableDisposableLatex / latex-freeLatex-freePowdered / powder-freePowder-freeCleanroom class10/ISO 4Cuff styleBeadedCuff thickness0,09 - 0,12 mmFinger thickness0,13 - 0,18 mmPalm thickness0,11 - 0,15 mmTensile strength≥18 MPaUltimate elongation≥500%SterilityNon sterile - Specifications:
More
Specifications
Cat. No.112-6203Ambidextrous / hand-specificAmbidextrousDisposable / reusableDisposableLatex / latex-freeLatex-freePowdered / powder-freePowder-freeCleanroom class10/ISO 4Cuff styleBeadedCuff thickness0,09 - 0,12 mmFinger thickness0,13 - 0,18 mmPalm thickness0,11 - 0,15 mmTensile strength≥18 MPaUltimate elongation≥500%SterilityNon sterile - Specifications:
More
Specifications
Cat. No.112-6204Ambidextrous / hand-specificAmbidextrousDisposable / reusableDisposableLatex / latex-freeLatex-freePowdered / powder-freePowder-freeCleanroom class10/ISO 4Cuff styleBeadedCuff thickness0,09 - 0,12 mmFinger thickness0,13 - 0,18 mmPalm thickness0,11 - 0,15 mmTensile strength≥18 MPaUltimate elongation≥500%SterilityNon sterile



