PURELL® Advanced Hygienic Hand Rubs
115-1057
- Description:PURELL® Advanced hygienic hand rub, 60 ml pump bottle
- Seq:02
- Pk:24
A no-rinse hygienic hand rub that feels great to use and is clinically proven to maintain skin health.
- Includes moisturisers to help keep skin healthy
- Kills 99.99% of most common germs that may be harmful
- 70% alcohol formulation is suitable for frequent use by hospital staff
Recommended for use on hands that are lightly soiled, and in conjunction with a hand hygiene regime.
: Bactericidal according to EN 1500 (hand sanitiser). Conforms to EN 12791 (surgical rub), EN 1276 and EN 13727, virucidal according to EN 14476, fungicidal and yeasticidal according to EN 13624 and EN 1650; and mycobactericidal according to EN 14348. Food taint test compliant: BS EN 4120:2007.