Order Entry
Export
ContactUsLinkComponent
Rotor package, Avanti JLA 9.1000
Rotor package, Avanti JLA 9.1000
Catalog # 521-4037
Supplier:  Beckman Coulter
undefined
Rotor package, Avanti JLA 9.1000
Catalog # 521-4037
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    4000 ml
  • Description:
    J-LITE JLA-9.1000 fixed angle (high performance) aluminium rotor package, 4×1000 ml, 9000 rpm, 16800 ×g. Package includes: JLA-9.1000 rotor, lid with removable canisters, labware kit (bottle rack, spatula, bottle grip and wrench).
  • Pk:
    1
  • For:
    Major applications: General purpose, large-volume processing, pelleting of bacteria, subcellular organelles, viruses, and precipitates
  • Max. RPM:
    9000
  • Radius:
    185 mm

Specifications

About this item

Empty rotor and windshield weight is 10,8 kg. Package includes: JLA-9.1000 rotor, lid with removable canisters, labware kit (bottle rack, spatula, bottle grip and wrench). Upgrade required for existing instruments prior to 1998.