Order Entry
Export
ContactUsLinkComponent
Rotor package, Avanti JLA 8.1000
Rotor package, Avanti JLA 8.1000
Catalog # 521-4023
Supplier:  Beckman Coulter
undefined
Rotor package, Avanti JLA 8.1000
Catalog # 521-4023
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    6000 ml
  • Description:
    J-LITE JLA-8.1000 fixed angle (high performance) aluminium rotor package, 6×1000 ml, 8000 rpm, 15970 ×g. Package includes JLA-8.1000 Rotor (969328, 969329); lid with removable canisters (363563, 363686) cap/closure with PC auto vent plug assembly (363680, A98812), labware kit includes: Bottle rack, spatula, bottle grip and wrench (392574). For use in Avanti J-26 XP Series and Avanti J-26S Series centrifuges
  • Pk:
    1
  • For:
    Major applications: General purpose, large volume processing, pelleting of bacteria, cell organelles, viruses, and precipitates. Empty rotor weight: 16.8 kg (37 lb.)
  • Max. RPM:
    8000
  • No. of tubes accepted:
    6×1000 ml/95×191 mm (6×1000 ml/4×8")
  • Radius:
    222,8 mm

Specifications

About this item