Flux F424PT41/36-47" PP tube set for electric and air motors, 47"L
MFLX70600-04
CE Compliant
- Maximum Flow Rate:132,49 L/min (35 gal./min)
- Description:PP tube set for electric and air motors, 47"L
- Wetted materials:Polypropylene body; Tefzel® impeller; Viton®, PTFE, carbon, Hastelloy C®
- Outlet connection:3/4" hose barb
- Tube ext.Ø, inlet:4 cm (1,5625")
- Tube length, inlet:47"
- Max. temperature:122 °C
- Warranty:6 Months
- Pk:1
- Max. head:1219,2 cm (40 ft.)
Construct a pump system that meets your specific needs.
- Polypropylene (PP) sets are an economical choice for pumping dilute acids and low-concentration caustics
Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.
- Maximum Flow Rate:132,49 L/min (35 gal./min)
- Description:PP tube set for electric and air motors, 47"L
- Environmentally Preferable:
- Wetted materials:Polypropylene body; Tefzel® impeller; Viton®, PTFE, carbon, Hastelloy C®
- Outlet connection:3/4" hose barb
- Tube ext.Ø, inlet:4 cm (1,5625")
- Tube length, inlet:47"
- Max. temperature:122 °C
- Warranty:6 Months
- Pk:1
- Max. head:1219,2 cm (40 ft.)