Order Entry
Export
ContactUsLinkComponent
Capsule counting trays, stainless steel
Capsule counting trays, stainless steel
Catalog # ADLM6021100
undefined
Capsule counting trays, stainless steel
Catalog # ADLM6021100

Specifications

  • Description:
    Rectangular stainless steel capsule counting tray, weight 234 g
  • L×W:
    175×88 mm
  • Pk:
    5

Specifications

About this item

These stainless steel capsule counting trays, constructed from 304 grade material, are durable, easy to sterilise and re-useable.

  • Use: Manual operation, which allows the user to easily see the number of capsules in each batch, and to quickly pour them into a container
  • Cleaning: With alcohol-based disinfectants; in industrial dishwashers/autoclaves
  • Re-useable, for long service life and greater ROI
  • A more cost-effective and eco-conscious alternative to plastic disposable trays

These trays enable fast and accurate counting of capsules sizes 0 - 5 (up to 8 mm diameter), and are suitable for use in cleanroom environments.

High level finishing - to an exceptional average surface finish of 0.4 micrometers Ra - leaves no pits or crevices for bacteria to store. Full material traceability is available, for international pharma-quality compliance.

Certifications: Material Grade & Surface Finish certification is available upon request to meet international pharma and food quality compliance regulations.
Packaging: These trays are available in packs of 5. Size of an individual tray: 175×88 mm.