Disinfectant spray, ClearKlens Tego® 2000
Catalog # DIVY100961418
Supplier: Diversey
Specifications
- Capacity:50×50 ml
- Description:Disinfectant spray, Clearlens Tego® 2000, 50×50 ml
- Environmentally Preferable:
- Sterility:Sterile
- Pk:50
Specifications
About this item
ClearKlens Tego® 2000 is a highly effective surface active amphoteric disinfectant with a broad spectrum of activity, developed for use in sterile environments.
- Triple and double bagged
- Sterile
- 0.2 µm filtered
Certifications: CEN 1276, CEN 1650 and CEN 13697
Caution: Use biocides safely. Always read the label and product information before use.