Order Entry
Export
ContactUsLinkComponent
Indophenol blue 60% (dye content), Sigma-Aldrich®
Indophenol blue 60% (dye content), Sigma-Aldrich®
Certificates
undefined
Indophenol blue 60% (dye content), Sigma-Aldrich®
Certificates

Specification Test Results

  • Appearance:
    Blue to black powder
  • Infrared spectrum:
    Conforms to structure
  • UV-visible spectrum:
    Methanol, E597(±10 nm) = 11,000 (minimum)
  • Elemental analysis:
    Carbon 44.5% (minimum), Nitrogen 5.8% (minimum)

Specification Test Results

Related Information