Order Entry
Export
ContactUsLinkComponent
 
Acid red 1 60% (dye content), Sigma-Aldrich®
 
undefined
Acid red 1 60% (dye content), Sigma-Aldrich®

 

  • Appearance (Color):
    Red to Purple
  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength:
    529 - 535 nm
  • Extinction Coefficient:
    ≥17000
  • Extinction Coefficient c = 0.02g/l; Water:
    ≥17000
  • Carbon:
    25.3 - 59.1%
  • Nitrogen:
    4.5 - 12.0%