Hi-Vis Multi-Norm Bib and Brace Trousers, FR63
Supplier: Portwest
Certificates
About this item
This multi-norm Bib and Brace is constructed with the same highly innovative fabric as the FR60.
- Guaranteed flame resistance for life of garment
- Protection against radiant, convective and contact heat
- Adjustable straps for a secure fit
- Sew on flame resistant industrial wash tape
- 50+ UPF rated fabric to block 98% of UV rays
- Durable, strong and long lasting brass zip
- 7 pockets for ample storage
This comfortable garment offers protection against multiple risks. Features include twin-stitched Hi-Vis strips on the legs and waist, front brass zip and two front patch pockets, a chest pocket with flap, a back pocket with flap and a lower tool pocket with flap.
Shell fabric : Bizflame multi 345 g.
Specifications
- Catalog No:
- PRTWFR63YNRXL
- PRTWFR63YNRL
- PRTWFR63YNRXXXL
- PRTWFR63YNRXXL
- PRTWFR63YNRS
- PRTWFR63YNRM
- Model:
- FR63
- FR63
- FR63
- FR63
- FR63
- FR63
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- Bizflame™ fabric
- Bizflame™ fabric
- Bizflame™ fabric
- Bizflame™ fabric
- Bizflame™ fabric
- Bizflame™ fabric
- Weight:
- 345 g
- 345 g
- 345 g
- 345 g
- 345 g
- 345 g