Pilot jackets, PJ10
About this item
These styles are available in classic monotone colours. Versatile features include zip out sleeves, multiple secure pockets, removable fur liner and collar. The shower proof outer fabric adds to the appeal of this all-weather style.
- 50+ UPF rated fabric to block 98% of UV rays
- High cotton content for superior comfort
- Six pockets for ample storage
- Zipped pockets
- Zip out sleeves for multi-use
Features include two-way zip for quick and easy access and ribbed cuffs for warmth and comfort. Ribbed hem for a comfortable fit. Extremely water-resistant fabric finish, water beads away from fabric surface.
Shell fabric: 60% cotton, 40% polyester, shower-proof finish (240 g)
Filling fabric: 100% polyester (50 g)
9 Options Available Below
Product Details & Documents
These styles are available in classic monotone colours. Versatile features include zip out sleeves, multiple secure pockets, removable fur liner and collar. The shower proof outer fabric adds to the appeal of this all-weather style.
- 50+ UPF rated fabric to block 98% of UV rays
- High cotton content for superior comfort
- Six pockets for ample storage
- Zipped pockets
- Zip out sleeves for multi-use
Features include two-way zip for quick and easy access and ribbed cuffs for warmth and comfort. Ribbed hem for a comfortable fit. Extremely water-resistant fabric finish, water beads away from fabric surface.
Shell fabric: 60% cotton, 40% polyester, shower-proof finish (240 g)
Filling fabric: 100% polyester (50 g)
Specifications for Product Family
Specifications
- Catalog No:
- PRTWPJ10NARXS
- PRTWPJ10NARS
- PRTWPJ10NARM
- PRTWPJ10NARL
- PRTWPJ10NARXL
- PRTWPJ10NARXXL
- PRTWPJ10NARXXXL
- PRTWPJ10NAR4XL
- PRTWPJ10NAR5XL
- Model:
- PJ10
- PJ10
- PJ10
- PJ10
- PJ10
- PJ10
- PJ10
- PJ10
- PJ10
- Garment application:
- General Purpose|Industrial
- General Purpose|Industrial
- General Purpose|Industrial
- General Purpose|Industrial
- General Purpose|Industrial
- General Purpose|Industrial
- General Purpose|Industrial
- General Purpose|Industrial
- General Purpose|Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- Weight:
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
Specifications
Product Family Options
Product Information
- TypeColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWPJ10NARXSModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NARSModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NARMModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NARLModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NARXLModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NARXXLModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NARXXXLModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NAR4XLModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m² - Specifications:
More
Specifications
Cat. No.PRTWPJ10NAR5XLModelPJ10Garment applicationGeneral Purpose|IndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric60% cotton, 40% polyesterWeight240 g/m²



