Flame retardant sweatshirts, anti-static, long sleeve, FR12
Supplier: Portwest
Certificates
About this item
These sweatshirts are ideal for workers exposed to heat in their working environment. Features on this garment include raglan sleeve, round neck, ribbed collar and cuffs, making it comfortable and easy to wear.
- Inherent flame resistant qualities will not diminish with washing
- Protection against radiant, convective and contact heat
- 50+ UPF rated fabric to block 98% of UV rays
- Flame resistant ribbed cuff for added safety
- Ribbed hem for a comfortable fit
- Ribbed cuffs for warmth and comfort
Modacrylic fibres provide inherent flame resistance, excellent dimensional stability and high elastic properties which allow garments to retain their shape. High cotton content gives the fabric comfort, warmth and a soft handle. Carbon fibre woven into the fabric gives inherent anti static properties.
Shell fabric: Modaflame knit 300 g.
Certifications: EN 1149 -5; EN ISO 11612 A1, B1, C1, F1; IEC 61482-2 IEC 61482-1-2 Class 1; ASTM F1959/F1959M-12 ATPV=16 Cal/CM2 (HAF=86%)
Specifications
- Catalog No:
- PRTWFR12NAR4XL
- PRTWFR12NARXXXL
- PRTWFR12NARS
- PRTWFR12NARXXL
- PRTWFR12NARXS
- PRTWFR12NARM
- PRTWFR12NARXL
- PRTWFR12NARL
- Model:
- FR12
- FR12
- FR12
- FR12
- FR12
- FR12
- FR12
- FR12
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Weight:
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g