High visibility traffic trousers, S480
Supplier: Portwest
Certificates
About this item
These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist for ultimate wearer comfort and adjustable stud hem make this garment a popular, comfortable choice with our customers.
- Taped seams to provide additional protection
- Reflective tape for increased visibility
- Stud adjustable hems for a secure fit
- 50+ UPF rated fabric to block 98% of UV rays
- Quick and easy side access
Shell fabric : 100% polyester, 300D Oxford Weave with a stain resistant finish, PU coated 190 g.
Extremely water resistant fabric finish, water beads away from fabric surface.
Certifications: Certified to EN ISO 20471 after 50x washes. Standards: AS/NZS 1906.4, RIS-3279-TOM ISSUE 1 (ORANGE ONLY), EN 343:2019 Class 3:1 X WP 15,000mm, ANSI/ISEA 107: 2015 SUPPLEMENTAL CLASS E, EN ISO 20471 Class 1
Specifications
- Catalog No:
- PRTWS480YER4XL
- PRTWS480YER6XL
- PRTWS480YERL
- PRTWS480YERXXXL
- PRTWS480YERXXL
- PRTWS480YERM
- PRTWS480YERS
- PRTWS480YER5XL
- PRTWS480YERXL
- Model:
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester/PU
- 100% polyester/PU
- 100% polyester/PU
- 100% polyester/PU
- 100% polyester/PU
- 100% polyester/PU
- 100% polyester/PU
- 100% polyester/PU
- 100% polyester/PU
- Weight:
- 190 g
- 190 g
- 190 g
- 190 g
- 190 g
- 190 g
- 190 g
- 190 g
- 190 g