Jackets, Pewter jacket, KS32
About this item
Ideal for cool outdoor conditions this jacket offers great function and style. The inner Sherpa pile lining traps warmth around the torso area, while lightly padded sleeves reduce bulk and allow great reach and movement.
- 50+ UPF rated fabric to block 98% of UV rays
- Four pockets for ample storage
- Front zip opening for easy access
- Ribbed hem for a comfortable fit
- Hood for added protection against the elements
- Print access for corporate branding
- Pen division
Shell fabric: 65% polyester, 35% cotton 280 g; lining fabric: body lining: 100% polyester sherpa pile 30 0g; sleeve lining: 100% polyester 60 g; filling fabric: sleeve filling: 100% polyester wadding 40 g.
Tested to withstand the rigours of everyday wear each garment has been carefully designed and manufactured to ensure optimum quality at the best price.
6 Options Available Below
Product Details & Documents
Ideal for cool outdoor conditions this jacket offers great function and style. The inner Sherpa pile lining traps warmth around the torso area, while lightly padded sleeves reduce bulk and allow great reach and movement.
- 50+ UPF rated fabric to block 98% of UV rays
- Four pockets for ample storage
- Front zip opening for easy access
- Ribbed hem for a comfortable fit
- Hood for added protection against the elements
- Print access for corporate branding
- Pen division
Shell fabric: 65% polyester, 35% cotton 280 g; lining fabric: body lining: 100% polyester sherpa pile 30 0g; sleeve lining: 100% polyester 60 g; filling fabric: sleeve filling: 100% polyester wadding 40 g.
Tested to withstand the rigours of everyday wear each garment has been carefully designed and manufactured to ensure optimum quality at the best price.
Specifications for Product Family
Specifications
- Catalog No:
- PRTWKS32BKRS
- PRTWKS32BKRM
- PRTWKS32BKRL
- PRTWKS32BKRXL
- PRTWKS32BKRXXL
- PRTWKS32BKRXXXL
- Model:
- K232
- K232
- K232
- K232
- K232
- K232
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
Specifications
Product Family Options
Black
Product Information
- TypeColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWKS32BKRSModelK232Garment applicationGeneral PurposeRisk areaColdGenderUnisexClosure typeZip closureFabric65% polyester, 35% cotton - Specifications:
More
Specifications
Cat. No.PRTWKS32BKRMModelK232Garment applicationGeneral PurposeRisk areaColdGenderUnisexClosure typeZip closureFabric65% polyester, 35% cotton - Specifications:
More
Specifications
Cat. No.PRTWKS32BKRLModelK232Garment applicationGeneral PurposeRisk areaColdGenderUnisexClosure typeZip closureFabric65% polyester, 35% cotton - Specifications:
More
Specifications
Cat. No.PRTWKS32BKRXLModelK232Garment applicationGeneral PurposeRisk areaColdGenderUnisexClosure typeZip closureFabric65% polyester, 35% cotton - Specifications:
More
Specifications
Cat. No.PRTWKS32BKRXXLModelK232Garment applicationGeneral PurposeRisk areaColdGenderUnisexClosure typeZip closureFabric65% polyester, 35% cotton - Specifications:
More
Specifications
Cat. No.PRTWKS32BKRXXXLModelK232Garment applicationGeneral PurposeRisk areaColdGenderUnisexClosure typeZip closureFabric65% polyester, 35% cotton



