Parka, Ripstop, TX30
About this item
The tough outer shell has taped waterproof seams providing an waterproof protection. The wadding keeps warmth trapped in without making the jacket bulky. Features include smart reflective piping to chest and sleeves and multiple pockets for all storage needs.
- Durable and waterproof jacket with sealed seams
- Quilt lined for thermal insulation
- Taped seams to provide additional protection
- Nine pockets for ample storage
- Multiple utility pockets providing ample storage
- Phone pocket
Constructed using a highly innovative 100% polyester, PVC coated ripstop fabric. The garments are lined with polyester lining and padded with 170 g wadding for extra warmth and comfort. Concealed stud and zip fastening. Pack away hood for added functionality. Hook and loop cuffs for a secure fit. Reflective piping for increased visibility
Shell fabric: 100% polyester, Ripstop, PVC coated, 250 g
Lining fabric: 100% polyester, 55 g
Filling fabric: 100% polyester, 170 g
6 Options Available Below
Product Details & Documents
The tough outer shell has taped waterproof seams providing an waterproof protection. The wadding keeps warmth trapped in without making the jacket bulky. Features include smart reflective piping to chest and sleeves and multiple pockets for all storage needs.
- Durable and waterproof jacket with sealed seams
- Quilt lined for thermal insulation
- Taped seams to provide additional protection
- Nine pockets for ample storage
- Multiple utility pockets providing ample storage
- Phone pocket
Constructed using a highly innovative 100% polyester, PVC coated ripstop fabric. The garments are lined with polyester lining and padded with 170 g wadding for extra warmth and comfort. Concealed stud and zip fastening. Pack away hood for added functionality. Hook and loop cuffs for a secure fit. Reflective piping for increased visibility
Shell fabric: 100% polyester, Ripstop, PVC coated, 250 g
Lining fabric: 100% polyester, 55 g
Filling fabric: 100% polyester, 170 g
Specifications for Product Family
Specifications
- Catalog No:
- PRTWS562BYRS
- PRTWS562BYRM
- PRTWS562BYRL
- PRTWS562BYRXL
- PRTWS562BYRXXL
- PRTWS562BYRXXXL
- Model:
- S562
- S562
- S562
- S562
- S562
- S562
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester with PVC coated
- 100% polyester with PVC coated
- 100% polyester with PVC coated
- 100% polyester with PVC coated
- 100% polyester with PVC coated
- 100% polyester with PVC coated
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWS562BYRSModelS562Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester with PVC coatedWeight250 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS562BYRMModelS562Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester with PVC coatedWeight250 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS562BYRLModelS562Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester with PVC coatedWeight250 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS562BYRXLModelS562Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester with PVC coatedWeight250 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS562BYRXXLModelS562Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester with PVC coatedWeight250 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS562BYRXXXLModelS562Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester with PVC coatedWeight250 g/m²



