High visibility traffic jackets, Lite, S160
Supplier: Portwest
Certificates
About this item
These traffic jackets feature a zipped front with Hook and Loop storm flap, jetted hip pockets and stud adjustable cuffs.
- Waterproof with taped seams preventing water penetration
- Reflective tape for increased visibility
- Two pockets for secure storage
- Storm flap front to protect against the elements
- Pack away hood for added functionality
- Stud adjustable cuffs for a secure fit
- Print access for corporate branding
Features include extremely water resistant fabric finish, water beads away from fabric surface, taped seams to provide additional protection.
Shell fabric: 100% polyester, 150D Oxford Weave, PVC coated 200 g
Lining fabric: 100% polyester mesh 60 g
Certifications: ANSI/ISEA 107: 2015 TYPE R CLASS 3; EN 343:2019 Class 3:1 X WP 5,000mm; EN ISO 20471 Class 3.
Caution: Wash with like colours. Do not dry clean.
Specifications
- Catalog No:
- PRTWS160YERS
- PRTWS160YERXXL
- PRTWS160YERXXXL
- PRTWS160YERL
- PRTWS160YERXL
- PRTWS160YERM
- Model:
- S160
- S160
- S160
- S160
- S160
- S160
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyster/PVC
- Polyster/PVC
- Polyster/PVC
- Polyster/PVC
- Polyster/PVC
- Polyster/PVC
- Weight:
- 260 g
- 260 g
- 260 g
- 260 g
- 260 g
- 260 g