Fleece jackets, Iona Lite Fleece F433
: Portwest
Soft fleece is designed to offer maximum protection and performance as well as providing extra visibility.
- Anti-pill durable fleece fabric
- Lined for added warmth and comfort
- Reflective tape for increased visibility
- Four pockets for ample storage
- Elasticated cuffs for a secure fit
- Drawcord adjustable hem
- Colour: Navy
Heavyweight and extremely warm, the anti-pill finish means it is completely durable. The mesh lining allows for good ventilation and increases wearer comfort.
Shell fabric: 100% polyester, antipill finish fleece 400 g; lining fabric: body: 100% polyester mesh 110 g ; sleeves: 100% polyester 60 g.
: EN 14058 Class 2
: Warm machine wash, cold rinse short spin, do not wring.
- Catalog No:
- PRTWF433NARXXXL
- PRTWF433NARXXL
- PRTWF433NARXS
- PRTWF433NARL
- PRTWF433NARXL
- PRTWF433NARS
- PRTWF433NARM
- Model:
- F433
- F433
- F433
- F433
- F433
- F433
- F433
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 400 g (shell); 110 g (lining), 60 g (sleeves)
- 400 g (shell); 110 g (lining), 60 g (sleeves)
- 400 g (shell); 110 g (lining), 60 g (sleeves)
- 400 g (shell); 110 g (lining), 60 g (sleeves)
- 400 g (shell); 110 g (lining), 60 g (sleeves)
- 400 g (shell); 110 g (lining), 60 g (sleeves)
- 400 g (shell); 110 g (lining), 60 g (sleeves)