Flame retardant overalls, BIZ5
Supplier: Portwest
Certificates
About this item
The Bizweld Iona FR Coverall offers visible protection to the wearer. Clever design features include flame resistant reflective tape on the shoulders, sleeves and legs, the option to insert knee pads when needed, ample storage space and a rule pocket.
- Guaranteed flame resistance for life of garment
- Protection against radiant, convective and contact heat
- Certified protection against molten metal splash
- Premium sew on flame resistant reflective tape
- Radio loops for easy clipping of a radio
- Concealed stud front for easy access
- Stud adjustable cuffs for a secure fit
- Knee pad pockets to facilitate knee pads
- Eight pockets for ample storage
Weight: 330 g/m²
Certifications: CE-CAT III, EN ISO 11612 A1+A2, B1, C1, E2, F1, EN ISO 11611 Class 1 A1+A2, ASTM F1959/F1959M-12 ATPV 11.2 CAL/CM2 (HAF = 80,4%)
Specifications
- Catalog No:
- PRTWBIZ5NATXXL
- PRTWBIZ5NATXXXL
- PRTWBIZ5NATL
- PRTWBIZ5NARXXL
- PRTWBIZ5NATXL
- PRTWBIZ5NARS
- PRTWBIZ5NARXXXL
- PRTWBIZ5NARM
- PRTWBIZ5NARXL
- PRTWBIZ5NARXS
- PRTWBIZ5NARL
- PRTWBIZ5NAR4XL
- PRTWBIZ5NATM
- PRTWBIZ5NAR5XL
- Model:
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- BIZ 5
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Weight:
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²