General purpose gloves, A427
Catalog # PRTWA427RERXL
Supplier: Portwest
Specifications
- Glove size:XL
- Packed:12 pairs/box
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Red
- Model:A427
- EN norm:EN 388:2016 (4121X)
- Cuff style:Gauntlet
- Liner material:Cotton
- Gauge:12
- Finish:Fully PVC coated
- Pk:12 PAIR
Specifications
About this item
These gauntlets are fully PVC coated and have a soft, comfortable cotton interlock lining.
- 27 cm gauntlet for hand and wrist protection
- Superb abrasion and tear resistance
- Fully coated for maximum liquid protection
- Fully lined with soft and comfortable cotton
- 12 gauge liner for dexterity
Ideal for general handling tasks.
Certifications: EN 388:2016 (4121X), AS/NZS 2161 .2, AS/NZS 2161 .3