Action trousers, S887
Supplier: Portwest
Certificates
About this item
These action trousers are constructed from 65% polyester, 35% cotton that is machine washable. The Kingsmill fabric guarantees high performance and maximum comfort. The material is fully pre-shrunk, has superior dye retention and all the features to match the expectation of a modern workwear fabric.
- Wide range of size and length options
- 11 pockets for ample storage
- Knee pad pockets to facilitate knee pads
- 50+ UPF rated fabric to block 98% of UV rays
These provides superior comfort and functionality form the appeal of the action trouser. These are features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads.
Weight: 245 g
Specifications
- Catalog No:
- PRTWS887BKR48
- PRTWS887BKR46
- PRTWS887BKR36
- PRTWS887BKR42
- PRTWS887BKR34
- PRTWS887BKR28
- PRTWS887BKR54
- PRTWS887BKR44
- PRTWS887BKR26
- PRTWS887BKR32
- PRTWS887BKR56
- PRTWS887BKR30
- PRTWS887BKR40
- PRTWS887BKR38
- PRTWS887BKR52
- PRTWS887BKR50
- Model:
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- S887
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g
- 245 g