High visibility waistcoats, flame-retardant, FR71
Supplier: Portwest
Certificates
About this item
This waistcoat features 5 cm wide silver reflective strips, two around the body and one over each shoulder. This vest is perfect for working in warm temperatures.
- Anti-static
- Premium sew on flame resistant reflective tape
- Hook and loop closure for easy access
- Lightweight and comfortable
- Generous fit for wearer comfort
Shell fabric: 98% polyester, 2% carbon fibre, warp knitted, 120 g.
Certifications: AS 4602.1 Class D/N; EN ISO 14116 Index 1; EN 1149 -5; RIS-3279-TOM ISSUE 1 (ORANGE ONLY); EN ISO 20471 Class 2
Specifications
- Catalog No:
- PRTWFR71YERS/M
- PRTWFR71ORRXX/3X
- PRTWFR71ORRL/XL
- PRTWFR71YER4X/5X
- PRTWFR71ORRS/M
- PRTWFR71YERXX/3X
- PRTWFR71YERL/XL
- Model:
- FR71
- FR71
- FR71
- FR71
- FR71
- FR71
- FR71
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 98% polyester, 2% carbon fibre
- 98% polyester, 2% carbon fibre
- 98% polyester, 2% carbon fibre
- 98% polyester, 2% carbon fibre
- 98% polyester, 2% carbon fibre
- 98% polyester, 2% carbon fibre
- 98% polyester, 2% carbon fibre
- Weight:
- 120 g
- 120 g
- 120 g
- 120 g
- 120 g
- 120 g
- 120 g