Purification systems, KingFisher 96
Catalog # 735-0275
Supplier: LABSYSTEM HIGH END MIB
Specifications
- Description:Purification system KingFisher 96, includes one magnetic head
- Incubation:From RT to +96 °C
- Int. software:Space for 100 internal protocols
- Keyboard/display:START/STOP/four cursor keys/LCD
- Magnet rods:96 format interchangeable magnet heads
- Particle collection efficiency:>95%
- Processing volume:20 - 1000 µl
- Robot compatibility:Yes
- Sample vessel (disposable):96 well plates: KingFisher 96 plate (20-200 µl), PCR plate (20 - 100 µl), deep well plate (50 - 1000 µl)
- Tip combs (disposable):96 in one frame
- Weight:~28 kg
- W×D×H:600x380x680 mm
- Pk:1