Order Entry
Export
ContactUsLinkComponent
Cold resistant gloves, OSLO, TRIUS®
Cold resistant gloves, OSLO, TRIUS®
Supplier:  TRIUS SAFETY
Certificates
undefined
Cold resistant gloves, OSLO, TRIUS®
Supplier:  TRIUS SAFETY

Specifications

  • Catalog No:
  • TRIUOSLO/7
  • TRIUOSLO/11
  • TRIUOSLO/10
  • TRIUOSLO/9
  • TRIUOSLO/8
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Liner material:
  • Acrylic
  • Acrylic
  • Acrylic
  • Acrylic
  • Acrylic
  • Gauge:
  • 13
  • 13
  • 13
  • 13
  • 13
  • Cuff style:
  • Knit wrist
  • Knit wrist
  • Knit wrist
  • Knit wrist
  • Knit wrist
  • Cuff length:
  • 7 cm
  • 7 cm
  • 7 cm
  • 7 cm
  • 7 cm
  • Cuff thickness:
  • 15 mil
  • 15 mil
  • 15 mil
  • 15 mil
  • 15 mil
  • Finger thickness:
  • 24 mil
  • 24 mil
  • 24 mil
  • 24 mil
  • 24 mil
  • Palm thickness:
  • 24 mil
  • 24 mil
  • 24 mil
  • 24 mil
  • 24 mil
  • EN norm:
  • EN 388:2016 (4132X), EN 511:2006 (X2X)
  • EN 388:2016 (4132X), EN 511:2006 (X2X)
  • EN 388:2016 (4132X), EN 511:2006 (X2X)
  • EN 388:2016 (4132X), EN 511:2006 (X2X)
  • EN 388:2016 (4132X), EN 511:2006 (X2X)

Specifications

Related Information