Order Entry
Export
ContactUsLinkComponent
Methylthymol blue sodium salt, AnalaR NORMAPUR® indicator for metal titration
Methylthymol blue sodium salt, AnalaR NORMAPUR® indicator for metal titration
Supplier:  VWR Chemicals
Certificates
undefined
Methylthymol blue sodium salt, AnalaR NORMAPUR® indicator for metal titration
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Solubility in water (0.1 %):
    Clear liquid
  • Suitability as metal indicator:
    Passes test
  • Loss on drying (110°C):
    Max. 10 %
  • Absorption maximum:
    435 --> 443 nm
  • Absorptivity (1 %; 1 cm):
    Min. 120

Specification Test Results

Related Information