Thermo mixer, cooling thermal shake
Catalog # BSANBS-010143-AAI
Supplier: BIOSAN
Specifications
- Orbit:2 mm
- Temperature control range:From 15 below ambient to 100 °C
- Description:Cooling Thermal Shake, TS-100C, EU-plug
- Model:TS-100C
- Cooling rate:5 °C/min (+100...+25 °C);
1,8 °C/min (+25...+4 °C) - Temperature accuracy:±0,5 °C (+37 °C)
- Speed range:250 - 1400 min⁻¹
- Heating speed:5 °C/min (+25...+100 °C)
- Weight:3,7 kg
- W×D×H:220×240×90 mm
- Pk:1
Specifications
About this item
This thermo shaker provides intense mixing and temperature control of the samples in PCR plates or micro test tubes up to a temperature of +4 °C. Heating and mixing functions can be performed both simultaneously and independently.
- Rapid achievement of specific mixing speed and ability to maintain a constant amplitude of rotation in the block of the thermal stirrer
- Stability in maintaining the present temperature on the agitator block surface
- LCD display indicates the present values relating to temperature, speed and operating time
- Quiet engine operation, compact dimensions and long service life
- Blocks are interchangeable and can be easily installed on the agitator
Heat up and cool down times:
From 25 to 100 °C: 15 minutes
From 100 to 25 °C: 14 minutes
From 25 to 4 °C: 12 minutes
Calibration function allows the user to calibrate about ±6% of the selected temperature to compensate for any differences in the thermal behaviour of the tubes from different manufacturers. Applications includes genetic analysis, biochemical study of enzymatic reactions and processes, extraction of metabolites from cellular material.
TS-100C thermal agitator provided without thermoblock.
Ordering information: Blocks are available, order seprately.