Heat resistant gloves
Supplier: JUTEC
About this item
5-finger gloves made of aluminised preox-aramide fabric.
- Available as 3-finger or 5-finger gloves or mittens
- Provide protection against contact heat up to 250 °C (radiant heat up to 1000 °C)
- Soft, flexible material
For use when working with tools in foundries. Also ideal for glass processing.
Certifications: EN 388 (3443), EN 407 (423444); Cat. III
4 Options Available Below
Product Details & Documents
5-finger gloves made of aluminised preox-aramide fabric.
- Available as 3-finger or 5-finger gloves or mittens
- Provide protection against contact heat up to 250 °C (radiant heat up to 1000 °C)
- Soft, flexible material
For use when working with tools in foundries. Also ideal for glass processing.
Certifications: EN 388 (3443), EN 407 (423444); Cat. III
Specifications for Product Family
Specifications
- Catalog No:
- JUTEH125A238-W2
- JUTEH121A240-W2
- JUTEH123A230-W2
- JUTEH125A238-W2-9
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- EN norm:
- EN 388 (3443), EN 407 (423444)
- EN 388 (3443), EN 407 (423444)
- EN 388 (3443), EN 407 (423444)
- EN 388 (3443), EN 407 (423444)
Specifications
Product Family Options
Product Information
- Glove sizeLengthAvailabilityPrice
- JUTEH125A238-W25-finger glovesSpecifications:
More
Specifications
Cat. No.JUTEH125A238-W2Ambidextrous / hand-specificAmbidextrousDisposable / reusableReusableEN normEN 388 (3443), EN 407 (423444) - JUTEH121A240-W2MittensSpecifications:
More
Specifications
Cat. No.JUTEH121A240-W2Ambidextrous / hand-specificAmbidextrousDisposable / reusableReusableEN normEN 388 (3443), EN 407 (423444) - JUTEH123A230-W23-finger glovesSpecifications:
More
Specifications
Cat. No.JUTEH123A230-W2Ambidextrous / hand-specificAmbidextrousDisposable / reusableReusableEN normEN 388 (3443), EN 407 (423444) - JUTEH125A238-W2-95-finger glovesSpecifications:
More
Specifications
Cat. No.JUTEH125A238-W2-9Ambidextrous / hand-specificAmbidextrousDisposable / reusableReusableEN normEN 388 (3443), EN 407 (423444)



