Order Entry
Export
ContactUsLinkComponent
Primuline sodium salt 50% (dye content) C.I 49000
Primuline sodium salt 50% (dye content) C.I 49000
Certificates
undefined
Primuline sodium salt 50% (dye content) C.I 49000

Specification Test Results

  • Appearance (Form):
    Powder or Crystals
  • Infrared Spectrum:
    Conforms to Structure
  • C=0.01 g/l water:
    340 - 355 nm
  • Extinction Coefficient, C=0.01 g/l, H₂O:
    ≥19000
  • Carbon:
    ≥26.3%
  • Nitrogen:
    ≥4.4%

Specification Test Results