Order Entry
Export
ContactUsLinkComponent
 
Thermometer with surface probe, TQC Thermapen Fast Response
  SIMETE0035
undefined
Thermometer with surface probe, TQC Thermapen Fast Response
  SIMETE0035

 

  • Range:
    −49,9...299,9 °C
  • Resolution:
    0,1 / 1 °C
  • Description:
    Thermapen Fast Response thermometer with surface probe
  • Seq:
    02
  • Accuracy:
    ±1 °C / 1% of reading
  • Pk:
    1

 

 

The TQC Sheen Thermapen Fast Response thermometer with surface probe is designed for precise temperature measurement in viscosity testing applications within the industrial sector.

  • Pivoting probe and swivel head ensure optimal surface contact
  • User selectable resolutions of 0,1 or 1 °C
  • Convenient one-handed operation, activates automatically when opened
  • Biomaster protection inhibits bacterial growth
  • Splashproof body designed for industrial use
  • Complies with European Standard EN 13485
  • Free protective pouch included
  • Optional silicone rubber boot for high-temperature protection

This high-performance thermometer operates within a temperature range of −49,9 to 299,9 °C, making it suitable for various materials, including inks and coatings. Its compact design ensures easy access to accurate temperature readings wherever needed.

Designed for effortless use, the Thermapen features a pivoting probe and swivel head for perfect surface contact. Its one-handed operation allows users to unfold the probe and take readings easily. The thermometer powers on automatically when extended and turns off when folded back, enhancing usability and conserving battery life.

With a splashproof body, the Thermapen is built to withstand industrial environments. The ergonomic rubber casing enhances grip and minimizes the risk of contamination. Each unit includes a protective pouch and an optional silicone rubber boot for added protection during high-temperature measurements.