Conductivity meter, P 2/30
Conductivity meter, P 2/30, 19 mm fitting
Catalog # SGWAW3T198373
Supplier: EVOQUA WATER TECHNOLOGIES
Jump to:
Product Details & Documents
Conductivity meter with analog instrument and integrated pressure-resistant metering electrode (c=0.2), LED for display of operating voltage. Intended for direct attachment to the pure water outlet of the ion exchanger cartridge with quick coupler (SK) or19 mm internal thread.
- Protection class IP 54
The instrument can be used with our pressureresistant stainless steel ion exchangers SG 2000 - SG 6200, SG 7000 - SG 15000 (only SK).
Specifications
- Description:Conductivity meter, P 2/30, 19 mm fitting
- Cat. No.:SGWAW3T198373
- Compliance:IP 54
- Cable length:0,42 m
- Model:P 2/30
- Conductivity range:0,5 - 20 µS/cm (measure)
- W×D×H:106×62×126 mm
- Temperature range:0...50 °C
- Power supply:230 VAC, 50 - 60 Hz



