Precision pliers, electronic super Knips®
Precision pliers, 125 mm long
Catalog # KNIP7803125
Supplier: KNIPEX WERKE
Jump to:
Product Details & Documents
Precision pliers suitable for ultra fine cutting work.
- Ground, very sharp cutting edges without bevel
- Precision shaped tips cut wires resting on a board from 0,2 mm diameter
- Joint with stainless steel rivet
- Extremely smooth movement for minimum operator fatigue
- With opening spring and opening limiter
Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life.
Cutting capacities for soft wire (0,2 to 1,6 mm) and medium hard wire 1,0 mm diameter.
Certifications: DIN ISO 9654.
Specifications
- Description:Precision pliers, 125 mm long