Trousers, Fristads®/Kansas® ICON One, 2111
Trousers for industrial work in durable and comfortable material 65% Polyester and 35% cotton. Approved for industrial laundry.
- Three-needle fell seams, contrast stitching
- Semi-low waist, saddleback cut, zip fly
- Reflective detailing on back of knees
- Adjustable leg length with 5 cm hem allowance
- Two side pockets, right with integrated mobile phone pocket
- Large leg pocket with flap - placed over side seam - with mobile phone pocket with flap and pen pockets
- Double folding rule pocket - placed over side seam - with pen pocket
- Two back pockets, one with flap
- Hammer loops, waist flap for barcode or chip
Weight: 350 g/m²
: OEKO-TEX® certified
- Catalog No:
- KWIN113099210C56
- KWIN113099210C52
- KWIN113099210C54
- KWIN113099530C42
- KWIN113099210C48
- KWIN113099530C44
- KWIN113099210C50
- KWIN113099530C48
- KWIN113099530C56
- KWIN113099530C46
- KWIN113099530C52
- KWIN113099530C54
- KWIN113099530C58
- KWIN113099530C50
- KWIN113099530C60
- KWIN113099530C66
- KWIN113099530C62
- KWIN113099210C66
- KWIN113099530C64
- KWIN113099210C44
- KWIN113099210C62
- KWIN113099210C46
- KWIN113099210C64
- KWIN113099210C58
- KWIN113099210C42
- KWIN113099210C60
- Model:
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- ICON One, 2111
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- Weight:
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²