Order Entry
Export
Orders LinkContactUsLinkComponent
Columns, HiTrap™ Fast Flow IEX selection kit

Columns, HiTrap™ Fast Flow IEX selection kit

HiTrap™ Fast Flow IEX Selection Kit, 16×25 mm, 5 ml
Catalog # GEHE90-1002-00
Supplier:   Cytiva
Columns, HiTrap™ Fast Flow IEX selection kit
Catalog # GEHE90-1002-00
Supplier:  Cytiva
Columns, HiTrap™ Fast Flow IEX selection kit

HiTrap™ Fast Flow IEX Selection Kit, 16×25 mm, 5 ml

Price
553,00 €
Log in for availability
1 * 5 items
Product Details & Documents
Specifications
  • Capacity:
    5 ml
  • Description:
    HiTrap™ Fast Flow IEX Selection Kit
  • Bed dimensions:
    16×25 mm
  • Cat. No.:
    GEHE90-1002-00
  • Storage:
    4 to 30 °C, 20% Ethanol